Terminal Block Heavy Duty for Busbars/eyelets 70mm2 34mm

Order Code: ZT5010803S

£15.99 Inc VAT (20%)


Description

Legrand TERMINAL BLOCK HEAVY DUTY FOR BUSBARS/EYELETS 70MM2 34MM Terminal Blocks 39072

Specifications for Terminal Block Heavy Duty for Busbars/eyelets 70mm2 34mm
  • No. of Levels
    1
  • Height
    61mm
  • Depth
    84mm
  • Width
    34mm
  • Colour
    Grey
  • Voltage Rating
    1000V
  • Operating Temperature Range
    5 - 40
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Material Insulation Body
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome