Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block Indirect Clamping One Way Single Pole - Z10-1
By Cembre
Order Code:
ZT4978642S
Qty of 100 for
£229.00
Inc VAT (20%)
£2.29 each
£259.00
11.5% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
229.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-indirect-clamping-one-way-single-pole-z10-1/p/ZT4978642S
Add to quotation
View all Terminal Blocks
Description
Cembre TERMINAL BLOCK INDIRECT CLAMPING ONE WAY SINGLE POLE Z.. Terminal Blocks Z10-1
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Block Indirect Clamping One Way Single Pole - Z10-1
Voltage Rating
450V
Number of Poles
1
Operating Temperature Range
10 - 85
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome