Terminal Block Indirect Clamping Single Pole Multiway - Z16-12

Order Code: ZT4977024S

£18.99each Inc VAT (20%)
£1,899.00 minimum order value

Minimum order quantity: 100.

Description

Cembre TERMINAL BLOCK INDIRECT CLAMPING SINGLE POLE MULTIWAY Z.. Terminal Blocks Z16-12

Specifications for Terminal Block Indirect Clamping Single Pole Multiway - Z16-12
  • Operating Temperature Range
    30 - 85
  • Number of Poles
    1
  • Material Insulation Body
    Thermoplastic
  • Voltage Rating
    450V