Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block Indirect Clamping Single Pole Multiway - Z16-4
By Cembre
Order Code:
ZT5067096S
Qty of 100 for
£999.00
Inc VAT (20%)
£9.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
999.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-indirect-clamping-single-pole-multiway-z16-4/p/ZT5067096S
Add to quotation
View all Terminal Blocks
Description
Cembre TERMINAL BLOCK INDIRECT CLAMPING SINGLE POLE MULTIWAY Z.. Terminal Blocks Z16-4
Specifications
Specifications for Terminal Block Indirect Clamping Single Pole Multiway - Z16-4
Voltage Rating
450V
Material Insulation Body
Thermoplastic
Number of Poles
1
Operating Temperature Range
10 - 85
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome