Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal SAK4 Bl Screw Connection 40 x 6.5 x 51.5mm Blue
By Weidmuller
Order Code:
ZT4994673S
Qty of 100 for
£234.00
Inc VAT (20%)
£2.34 each
£259.00
9.5% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
234.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-sak4-bl-screw-connection-40-x-6-5-x-51-5mm-blue/p/ZT4994673S
Add to quotation
View all Terminal Blocks
Description
Weidmuller TERMINAL SAK4 BL SCREW CONNECTION 40X6.5X51.5MM BLUE SAK-Series (P100) 128380000
Tags:
#ReducedPrice
Specifications
Specifications for Terminal SAK4 Bl Screw Connection 40 x 6.5 x 51.5mm Blue
Colour
Blue
No. of Levels
1
Mounting Method
G-rail
Voltage Rating
800V
Operating Temperature Range
50 - 100
Material Insulation Body
Thermoplastic
Rated Current
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome