Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Test Disconnect SAKR/35 4mm Beige Screw Connector
By Weidmuller
Order Code:
ZT4991991S
Qty of 100 for
£999.00
Inc VAT (20%)
£9.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
999.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-test-disconnect-sakr-35-4mm-beige-screw-connector/p/ZT4991991S
Add to quotation
View all Terminal Blocks
Description
Weidmuller TERMINAL TEST DISCONNECT SAKR/35 4MM BEIGE SCREW CONNECTOR SAK-Series (P100) 172160000
Specifications
Specifications for Terminal Test Disconnect SAKR/35 4mm Beige Screw Connector
No. of Levels
1
Rated Current
10A
Voltage Rating
400V
Mounting Method
DIN rail (top hat rail) 35 mm
Operating Temperature Range
50 - 100
Material Insulation Body
Thermoplastic