Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Electrical Relays
/
Time Delay Relays
RE17RMXMU, MLTFNC TMR 1C/O24V AC/DC 240V ac
By Schneider Electric
Order Code:
ZT1122465X
£52.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
View all Time Delay Relays
Description unavailable
Specifications
Technical Information
Specifications for RE17RMXMU, MLTFNC TMR 1C/O24V AC/DC 240V ac
Type
MLTFNC TMR
Product Type
TMR
Voltage
24V ac/DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome