Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Time Delay Relays
Timer Electro 7 Function 1 C/o 2 LEDs 24-48V DC 24-240V Ac
By ABB
Order Code:
ZT5004925S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/time-delay-relays/timer-electro-7-function-1-c-o-2-leds-24-48v-dc-24-240v-ac/p/ZT5004925S
Add to quotation
View all Time Delay Relays
Description
ABB TIMER ELECTRO 7 FUNC 1 C/O 2 LEDS 24-48V DC 24-240V AC Timer Relays (400006) 1SVR500020R0000
Specifications
Specifications for Timer Electro 7 Function 1 C/o 2 LEDs 24-48V DC 24-240V Ac
Depth
63mm
Height
70mm
Width
17.5mm