ELEGANT DUO DESIGN: Formed of the large white MDF outer frame, with the electric fireplace inside. Powerful design witches between 1000W and 2000W, covering a large 20-25㎡ area.INTELLIGENT CONTROL: Automatically adapts the heating power according to the temperature difference when you turn it on. Adaptive heating control automatically sets between 15℃-30℃, keeping the room at an optimised heat. Built-in safety device cuts off unit if it ever overheats.
WITH REMOTE CONTROL: Features a multi-function remote control, infrared remote control distance up to 3m. (Requires 2 AAA batteries, but NOT included) ADJUSTABLE FLAME: Featuring 5-level flame brightness, you can change it as you need. Without danger, safe for homes with children and pets. Flame effect can be used independently without heat functionTIMER: Allows you to control when it comes on and off, it can be set to specific days. Longest timing range: 23 hours, 50 minutes.FIREPLACE INFORMATION: Overall Dimension: 98W x 27.5D x 80H cm. Rated Voltage: 220-240V, 50Hz.