ELEGANT DUO DESIGN: Formed of the large white outer frame, with the electric fireplace inside. With the rated power from 1800W to 2000W, it can cover a large 37m² area.INTELLIGENT CONTROL: Automatically adapts the heating power according to the temperature difference when you turn it on. Adaptive heating control automatically sets between 17℃-27℃, keeping the room at an optimised heat. Built-in safety device cuts off unit if it ever overheats.
WITH REMOTE CONTROL: Features a multi-function remote control, infrared remote control distance up to 6m.ADJUSTABLE FLAME: Featuring 3-level flame brightness, you can change it as you need. Without danger, safe for homes with children and pets. The LED flame effect can be used independently without heat function7-DAY TIMER: Allows you to control when it comes on and off, it can be set to specific days. Timing range: 0.5-6h.FIREPLACE INFORMATION: Overall Dimension: 113W x 26.6D x 87.5H cm. Rated Voltage: 220-240V, 50Hz.