Air Fryer 1500W 4.5L Air Fryers Oven w/Rapid Air Circulation and Timer Black

Order Code: ZT3349469S

£44.99 Inc VAT (20%)


Description

Healthy Cooking Method: Required up to 85% less oil, allow you to enjoy the same delicious crispy fried foods with less fat. Rapid air technology ensures evenly and quickly heating.Multifunctional& 8 Menus Guide: This air fryer oven combines air fryer, bake, broil and roast function in one unit. And with 8 menus guide - steak, chips, chicken wings, drumstick, fish, shrimp, snack and bake, especially suits for beginners.Safety First: Our cold rolled steel basket is non-stick coated, PFOA free, and BPA free, which is durable and reliable for daily use. And overheating protection add the safety.Adjustable Temperature & Timer: You can easily control the compact air fryer's temperature from 0-200°C and time from 0 to 30 minutes with the built-in knob. Ideal for your different cooking needs.Easy to Clean: This basket is detachable for easy clean-up. Overall Dimension: 35.5L x 28W x 33.8H cm. Assembly required. Note: Please remember to shake the basket halfway through when cooking chips, shrimp, etc.

See full description
Specifications for Air Fryer 1500W 4.5L Air Fryers Oven w/Rapid Air Circulation and Timer Black
  • Power
    1500W
  • Product Type
    Air Fryer
  • Colour
    Black
  • Capacity
    4.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome