Converter Non Isolated 4 Wire Input 24V DC 100C for Universal PT10

Order Code: ZT4987905S

£149.99 Inc VAT (20%)


Description

Schneider Electric CONVERTOR NON ISOLTD 4 WIRE INPUT 24V DC 100C FOR UNIV PT10 Timers & Measurement Relays RMPT30BD

Specifications for Converter Non Isolated 4 Wire Input 24V DC 100C for Universal PT10
  • Height
    78mm
  • Mounting Method
    Snap mounting support rail
  • IP Rating
    IP20
  • Width
    25mm
  • Depth
    80mm
  • Type of Electric Connection
    Screw connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome