0
1

Easy Read Electronic Timer UNC67382

Order Code: ZT1737555S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

The Uni-Com Easy Read Electronic Timer has a large LCD display that is easy to read and programme. It automatically turns lamps and other household appliances on/off at your convenience. Can be programmed to come on daily or weekly, up to 10 different on/off settings per day. Make your home more energy-efficient, saving & pound£&pounds. It can also help to increase home security - automatically operate lamps to make your home look occupied when you are out. The internal rechargeable battery acts as a memory backup and ensures programmes are not deleted if there is a loss of power to the timer. Other features include a countdown timer - perfect for devices that you do not want left on, saves energy and prevents overcharging random setting - no programming required and a manual override feature.

See full description
Specifications for Easy Read Electronic Timer UNC67382
  • MFR Part No.
    67382
  • Type
    Digital
  • Timer Type
    Digital

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome