Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Axial Wall Auto Timer 100mm 4IN ABS White
By Vortice
Order Code:
ZT5104548S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-axial-wall-auto-timer-100mm-4in-abs-white/p/ZT5104548S
Add to quotation
View all Timers
Description
Vortice FAN AXIAL WALL AUTO TIMER 100MM 4IN ABS WHITE Bathroom/Shower/Toilet 11231
Specifications
Specifications for Fan Axial Wall Auto Timer 100mm 4IN ABS White
Colour
White
Width
159mm
Height
160mm
IP Rating
IPX4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome