Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Axial Wall Timer 100mm 4IN ABS White - 11211
By Vortice
Order Code:
ZT5104507S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-axial-wall-timer-100mm-4in-abs-white-11211/p/ZT5104507S
Add to quotation
View all Timers
Description
Vortice FAN AXIAL WALL TIMER 100MM 4IN ABS WHITE Bathroom/Shower/Toilet 11211
Specifications
Specifications for Fan Axial Wall Timer 100mm 4IN ABS White - 11211
IP Rating
IPX4
Width
159mm
Height
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome