Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Centrif Duo T Centrifugal 231 x 261 x 137mm White Timer Adjust
By Vent-Axia
Order Code:
ZT5030807S
£529.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
529.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-centrif-duo-t-centrifugal-231-x-261-x-137mm-white-timer-adjust/p/ZT5030807S
Add to quotation
View all Timers
Description
Vent-Axia FAN CENTRIF DUO T CENTRIFUGAL 231X261X137MM WHI TIMER ADJUST Domestic Centrif Fan 256220D
Specifications
Specifications for Fan Centrif Duo T Centrifugal 231 x 261 x 137mm White Timer Adjust
Width
231mm
Height
261mm
Depth
137mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome