Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Centrifugal Bathroom/toilet Selv 100mm 19W White Timer
By Vent-Axia
Order Code:
ZT5055913S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-centrifugal-bathroom-toilet-selv-100mm-19w-white-timer/p/ZT5055913S
Add to quotation
View all Timers
Description
Vent-Axia FAN CENTRIFUGAL BATHROOM/TOILET SELV 100MM 19W WHITE TIMER Domestic Solo Fan 409164
Specifications
Specifications for Fan Centrifugal Bathroom/toilet Selv 100mm 19W White Timer
Height
154mm
Width
154mm
Current Rating
0.26A
Depth
119mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome