Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Lo-carbon Solo Plus Selv T 100mm White Centrifugal Timer
By Vent-Axia
Order Code:
ZT5022466S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-lo-carbon-solo-plus-selv-t-100mm-white-centrifugal-timer/p/ZT5022466S
Add to quotation
View all Timers
Description
Vent-Axia FAN LO-CARBON SOLO PLUS SELV T 100MM WHITE CENTRIFUGAL TIMER Domestic Solo Fan 427486B
Specifications
Specifications for Fan Lo-carbon Solo Plus Selv T 100mm White Centrifugal Timer
Colour
White
IP Rating
IPX7
Width
221mm
Height
261mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome