Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Quadra TM Centrifugal Timer 260 x 230 x 112mm White
By Vent-Axia
Order Code:
ZT5017647S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-quadra-tm-centrifugal-timer-260-x-230-x-112mm-white/p/ZT5017647S
Add to quotation
View all Timers
Description
Vent-Axia FAN QUADRA TM CENTRIFUGAL TIMER 260X230X112MM WHITE Domestic Quadra Fan 439253A
Specifications
Specifications for Fan Quadra TM Centrifugal Timer 260 x 230 x 112mm White
Height
260mm
Width
230mm
IP Rating
IPX4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome