Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Toilet/bathroom Timer LV100HTAP 100mm 12V White
By Dimplex
Order Code:
ZT5026556S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-toilet-bathroom-timer-lv100htap-100mm-12v-white/p/ZT5026556S
Add to quotation
View all Timers
Description
Dimplex FAN TOILET/BATHROOM TIMER LV100HTAP 100MM 12V WHITE Toilet/Bathroom 92570AW
Specifications
Specifications for Fan Toilet/bathroom Timer LV100HTAP 100mm 12V White
Colour
White
Width
165mm
IP Rating
IPX5
Height
155mm