Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Wall/ceiling Electronic Timer 120mm 5IN
By Manrose
Order Code:
ZT5102496S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-wall-ceiling-electronic-timer-120mm-5in/p/ZT5102496S
Add to quotation
View all Timers
Description
Manrose FAN WALL/CEILING ELECTRONIC TIMER 120MM 5IN Toilet & Bathroom Axial Fans XF120T
Specifications
Specifications for Fan Wall/ceiling Electronic Timer 120mm 5IN
Width
182mm
Depth
78mm
Housing Material
Plastic
Height
182mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome