Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Window Timer Pullcord Switch 100mm 4IN Neon Light
By Manrose
Order Code:
ZT5101692S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-window-timer-pullcord-switch-100mm-4in-neon-light/p/ZT5101692S
Add to quotation
View all Timers
Description
Manrose FAN WINDOW TIMER PULLCORD SWITCH 100MM 4IN NEON LIGHT Toilet & Bathroom Axial Fans WF100T
Specifications
Specifications for Fan Window Timer Pullcord Switch 100mm 4IN Neon Light
Housing Material
Plastic
Width
163mm
Depth
60mm
Height
163mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome