Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Heater Electro Storage Slim IP x 4 0.5KW 7DAY Prog User Timer
By Dimplex
Order Code:
ZT5068598S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/heater-electro-storage-slim-ip-x-4-0-5kw-7day-prog-user-timer/p/ZT5068598S
Add to quotation
View all Timers
Description
Dimplex HEATER ELECTRO STORAGE SLIM IPX4 0.5KW 7DAY PROG USER TIMER Storage Heaters XLE050
Specifications
Specifications for Heater Electro Storage Slim IP x 4 0.5KW 7DAY Prog User Timer
Colour
White
Depth
182mm
Weight
63kg
Width
581mm
Height
749mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome