Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Heater Electro Storage Slim IP x 4 0.7KW 7DAY Prog User Timer
By Dimplex
Order Code:
ZT5068567S
£929.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
929.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/heater-electro-storage-slim-ip-x-4-0-7kw-7day-prog-user-timer/p/ZT5068567S
Add to quotation
View all Timers
Description
Dimplex HEATER ELECTRO STORAGE SLIM IPX4 0.7KW 7DAY PROG USER TIMER Storage Heaters XLE070
Specifications
Specifications for Heater Electro Storage Slim IP x 4 0.7KW 7DAY Prog User Timer
Colour
White
Weight
85kg
Height
749mm
Depth
182mm
Width
703mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome