Meeting Timer, HxWxD 195 X 195 X 32mm, Black

Order Code: ZT2700927S

£92.99 Inc VAT (20%)


Description

Meeting timer, HxWxD 195 x 195 x 32 mm, black. Supplied = assembled. Height = 195 mm. Width = 195 mm. Depth = 32 mm. Housing material = plastic. Colour = black. Weight = 0.4 kg. Product type = meeting timer. Easy handling. Easy to read. Optical and acoustic signal. The meeting timer is an analogue timer and is ideally suited for keeping meetings productive by keeping to exact time limits. The meeting timer allows you to ensure perfect time management at your meetings. The remaining time (adjustable from 1 - 60 minutes) is displayed by a red field, and an acoustic signal is used to indicate that the time is up. Due to its size of 19.5 x 19.5 x 3.2 cm, the visual display and the acoustic signal, the timer is also highly suited for use in large meeting rooms. The timer can be conveniently placed on the table on its folding feet, or be secured to metal surfaces with the magnets integrated in the housing. Mechanical clock mechanism. Supplied fully assembled.

See full description
Specifications for Meeting Timer, HxWxD 195 X 195 X 32mm, Black
  • Product Type
    Meeting Timer
  • Colour
    Black
  • Supplied
    Assembled
  • Weight
    0.4kg
  • Height
    195mm
  • Depth
    32mm
  • Width
    195mm
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome