Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Radiator Electric 24/7 Digital Timer 0.75KW Alu Lot 20 IP2 x
By Elnur
Order Code:
ZT5074585S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/radiator-electric-24-7-digital-timer-0-75kw-alu-lot-20-ip2-x/p/ZT5074585S
Add to quotation
View all Timers
Description
Elnur RADIATOR ELECTRIC 24/7 DIGITAL TIMER 0.75KW ALU LOT 20 IP2X Electric Radiators RX6E-PLUS
Specifications
Specifications for Radiator Electric 24/7 Digital Timer 0.75KW Alu Lot 20 IP2 x
IP Rating
IP2X
Mounting Method
Wall model
Height
580mm
Width
575mm
Depth
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome