Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
RE17LAMW, on Delay Timer 24 240V ac
By Schneider Electric
Order Code:
ZT1122728X
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/re17lamw-on-delay-timer-24-240v-ac/p/ZT1122728X
Add to quotation
View all Timers
Description
Description unavailable
Specifications
Technical Information
Specifications for RE17LAMW, on Delay Timer 24 240V ac
Product Type
Delay Timer
Depth
72mm
Height
90mm
Width
17.5mm
Voltage Type
AC/DC
Type of Electric Connection
Screw connection
Time Range
0.1 - 360000 s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome