Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
RE17RMMW, MLTFNC TMR 1C/O12-240V AC/DC
By Schneider Electric
Order Code:
ZT1122464X
£55.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/re17rmmw-mltfnc-tmr-1c-o12-240v-ac-dc/p/ZT1122464X
Add to quotation
View all Timers
Description unavailable
Specifications
Technical Information
Specifications for RE17RMMW, MLTFNC TMR 1C/O12-240V AC/DC
Product Type
TMR 1C/O12-240V ac/DC
Current Rating
8A
Depth
72mm
Width
17.5mm
Time Range
0.1 - 360000 s
Type of Electric Connection
Screw connection
Height
90mm
Voltage Type
AC/DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome