Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Socket Timer 7DAY Mechanical Box Mount 16A
By Greenbrook
Order Code:
ZT5003706S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/socket-timer-7day-mechanical-box-mount-16a/p/ZT5003706S
Add to quotation
View all Timers
Description
Greenbrook SOCKET TIMER 7DAY MECHANICAL BOX MOUNT 16A Hard Wired Timers T101A
Specifications
Specifications for Socket Timer 7DAY Mechanical Box Mount 16A
Height
77mm
Depth
43mm
Width
72mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome