Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Switch Astro Suntracker 1MOD 1CH 7 Day 16A 60 Ops Reserve
By ESP
Order Code:
ZT5007632S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/switch-astro-suntracker-1mod-1ch-7-day-16a-60-ops-reserve/p/ZT5007632S
Add to quotation
View all Timers
Description
ESP SWITCH ASTRO SUNTRACKER 1MOD 1CH 7 DAY 16A 60 OPS RESERVE DIN 71101
Specifications
Specifications for Switch Astro Suntracker 1MOD 1CH 7 Day 16A 60 Ops Reserve
Colour
Black
Height
90mm
Width
17.5mm
IP Rating
IP20
Depth
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome