Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Time Switch D21 Prog 1 Chnl 16A 230V Dig Disp
By Legrand
Order Code:
ZT5035588S
£124.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
124.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/time-switch-d21-prog-1-chnl-16a-230v-dig-disp/p/ZT5035588S
Add to quotation
View all Timers
Description
Legrand TIME SWTCH D21 PROG 1 CHNL 16A 230V DIG DISP Time & Control Switches 412631
Specifications
Specifications for Time Switch D21 Prog 1 Chnl 16A 230V Dig Disp
IP Rating
IP20
Depth
67mm
Height
83mm
Width
35.6mm
Mounting Method
DIN rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome