Triple Channel Count Up Down Timer

Order Code: ZT2621964S

£9.99 Inc VAT (20%)
£11.3912% off


Description

The ATM-2223 is a bench process timer with 1 count-up mode and 3 count-down modes. Easy to program with the ability to start each of the 3 count-down times individually or all together. Each count-down channel has a distinct and different alarm sound on expiry of the programmed time. It is ideal for laboratories, education and industry. Clearly marked function buttons and a large high-contrast LCD display make it easy to use.

Hours, minutes or seconds
12hr or 24hr selectable mode
43mm LCD display
Push button to select modes – clock, count-up or count-down mode
3 Count-down modes with sonic alarm on expiry
Count-down channel 1 = single beep alarm
Count-down channel 2 = two beep alarm
Count-down channel 3 = three beep alarm
Memory for count-down times
Count-up mode until stopped
Impact-resistant ABS case with flip-out desk stand and magnet
Supplied with batteries

See full description
Specifications for Triple Channel Count Up Down Timer
  • Product Type
    Count Up Down Timer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome