Wall/Window Axial Fan Standard 100mm White with Timer

Wall/Window Axial Fan Standard 100mm White with Timer

Order Code: ZT5093057S

£39.99 Inc VAT (20%)

Currently unavailable

Description

Newlec WALL/WINDOW AXIAL FAN STANDARD 100MM WHITE WITH TIMER Residential Ventilation (NEW2583) NL880T

Specifications for Wall/Window Axial Fan Standard 100mm White with Timer
  • Colour
    White
  • Height
    154mm
  • Width
    154mm
  • IP Rating
    IP44
  • Recess Diameter
    100mm
  • Power Consumption
    16W
  • Connection Voltage
    240V
  • Air Volume, Free Flow
    86.4m³/h
  • Type of Electric Connection
    Terminals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome