0.5W LED Spot Light 1 x PJ996 Cell

Order Code: ZT1222903P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.198%


Description

Spotlight with strong composite case and sealed switch. Long lasting, energy efficient LED bulb. Accepts 1 x PJ996 battery (not included).

Specifications for 0.5W LED Spot Light 1 x PJ996 Cell
  • MFR Part No.
    AK427
  • Battery Type
    1 x PJ996 (not included)
  • Weight
    0.25kg
  • Power
    0.5W
  • Lens Diameter
    89mm
  • LED Type
    0.5W LED
  • Lumen Output
    35Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome