10W Rechargeable LED Site Light

Order Code: ZT3139774S

£29.99 Inc VAT (20%)


Description

This rechargeable LED work light boasts a 700 lumen output, two lighting modes and an adjustable swivel head time.

Features and Benefits
• 2 Lighting modes: High and Dimmed for versatility in use
• 360° adjustable head allows you to position the light beam where you need it
• Impact resistant as tested to IK05
• IP65 rated for resistance to dust and low pressure jets of water

See full description
Specifications for 10W Rechargeable LED Site Light
  • MFR Part No.
    T9735USB
  • Weight
    213g
  • Battery Size
    3.7V
  • Ingress Protection Rating (IP Rating)
    IP65
  • Overall Length
    115mm
  • Type
    Work Light
  • Battery Type
    Lithium-ion
  • Bulb Type
    LED
  • Colour
    Black/Yellow
  • Lumens
    700lm
  • Rechargeable
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome