1100 Lumen Rechargeable Head Torch with Smooth Dimming Switch

Order Code: ZT2473642S

£129.99 Inc VAT (20%)


Description

The HL-11R offers ultra-power with no compromise. It has a maximum 1100 lumen output, although this can be dimmed right down to 15 lumens via the smooth dimming switch, which extends the runtime from 4 to 148 hours. There is even a retractable shield over the lens which switches the beam from a spotlight to a flood light. Powering the HL-11R is two 2600mAh 18650 li-ion batteries. It can be operated by either one or two batteries, making it parallel circuitry. Made from super tough materials, it is IPX6 water resistant.

1100 lumen white CREE LED, 6500k
Easy twist smooth dimming switch
Retractable shield to provide spot & flood beams
Fully adjustable non-slip silicone headbands
2 x High power 2600mAh Li-ion batteries included
Parallel circuitry (works with 1 or 2 batteries)
Super tough construction with top quality cables
Useful battery level and charging indicators
45˚ rotational head
Faster 2A USB-C charging - 4.5 hours charge time
1m USB-C charging cable included
Presented in hard zipped storage case

See full description
Specifications for 1100 Lumen Rechargeable Head Torch with Smooth Dimming Switch
  • Colour Temperature
    6500k
  • Product Type
    Rechargeable Head Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome