0
1
2

1200 Lumen Wireless Charging Flashlight with IP68 Rating

Order Code: ZT1197013S

£89.99 Inc VAT (20%)


Description

The WCFL12 is a wireless charging flashlight with a powerful 1200 lumen beam. This flashlights Li-ion battery can charge wirelessly on a Unilite charging pad, or directly to Type-C USB cable. The flashlight is built tough, with a nylon, aluminium and TPR construction. This combination provides a strong impact resistance, being both 2m drop proof and IK07 shock resistant. In addition to this, the flashlight can be completely submerged into both dust and water (up to 1m).

1200 lumen white LED, 6500K
Ultra tough nylon, aluminium & TPR construction
Multi-faceted reflector for long distance beam
Dual switches for easy mode selection
Memory switch - remembers last mode used
Press & hold for 2 seconds for Strobe mode
IP68 dust & water proof - 1m submersible
IK07 super tough shock resistant construction
2m drop resistant
Built-in USB-C charging port with protective cover
3 Battery level and charging indicators
2A direct USB-C charging - fast 4 hours charge time
1m USB-C charging cable included
Can be wirelessly charged with Unilite WCSGL or WCDBL wireless charging pads

See full description
Specifications for 1200 Lumen Wireless Charging Flashlight with IP68 Rating
  • Weight
    0.215kg
  • Overall Length
    159mm
  • Battery Size
    3.7v
  • Ip Rating
    IP68
  • MFR Part No.
    WCFL12
  • Battery Life
    2-200A·h
  • Beam Distance
    251m
  • Battery Type
    2600mAh Li-ion
  • Lumens
    1200
  • Colour
    Black & Yellow
  • Rechargeable
    Yes
  • IP Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome