0
1
2

150 Lumen Intrinsically Safe ATEX Torch

Order Code: ZT1087481S

£54.99 Inc VAT (20%)


Description

The ATEX-FL4 is an intrinsically safe Zone 0 flashlight with a 150 lumen CREE LED. The body of the torch is constructed from industrial polycarbonate, with rubberised handles and head for additional durability. This body is also chemical and corrosion resistant, for use across a diverse range of industries. On the side of its body is a strong pocket clip for when its not in use. It features an IP67 dust & water protection, with full dust submersion and 3m water submergibility for a limited time.

150 lumen white CREE LED, 6500k
ATEX Zone 0 gas compliant
Safety release valve to release hydrogen gases
Chemical and corrosion resistant
Rubberised head & handle for greater durability
Industrial strength polycarbonate housing
Detachable pocket clip included for hands free use
Safety locking battery compartment
Polycarbonate lens and smooth reflector for long distance beam
Optional brackets available for helmets
IP67 dust and waterproof
3m submersible

See full description
Specifications for 150 Lumen Intrinsically Safe ATEX Torch
  • Battery Type
    Alkaline
  • Case Material
    Rubber
    Polycarbonate
  • Colour
    Black/Yellow
  • Series
    PROSAFE
  • Bulb Type
    CREE LED
  • Ingress Protection Rating (IP Rating)
    IP67
  • Rechargeable
    Non-Rechargeable
  • Type
    Handheld Torch
  • Battery Size
    AA
  • Overall Length
    174mm
  • Beam Distance
    135m
  • MFR Part No.
    ATEX-FL4
  • Weight
    115g
  • Lumens
    130Lumens
  • Battery Life
    6hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome