18V Inspection Light Bare Unit

Order Code: ZT2620085S

£24.99 Inc VAT (20%)


Description

18V Cordless LED Inspection compatible with JCB 18V Lithium-ion battery platform.220 lumens for increased visibility ideal for those detail jobs270 degrees adjustable head providing greater versatilityIntegrated hanging hook allows user to have both hands free for workingDelivering more than 12 hours of consistent illumination (JCB 18V 5.0Ah battery)

See full description
Specifications for 18V Inspection Light Bare Unit
  • Product Type
    Inspection Light
  • Voltage
    18V
  • Lumens
    220
  • Light Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome