0
1
2

200 Lumen Rechargeable High Cri 96+ Head Torch

Order Code: ZT1087429S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.097%


Description

The CRI-H200R is a rechargeable CRI 96+ headlight with a 200 lumen output. It has 3 separate colour temperatures of 2500k/4500k/6500k which is great for several applications including painting, detailing or anyone who wishes to work with a more comfortable working light. It has a sensor mode which enables on/off action by waving your hand in front of the light but can also be disabled. Constructed of tough TPE, it has both an IP65 dust and water resistance and IK07 shock resistance.

200 lumen white COB LED
High CRI 96+ 3 colour temperatures - 2500k/4500k/6500k
Sensor mode for hands-free operation
Micro-USB rechargeable
Quick 3 hours charge time
Fully adjustable non-slip silicone headband included
IP65 dust and water resistant
IK07 Shock resistant

See full description
Specifications for 200 Lumen Rechargeable High Cri 96+ Head Torch
  • Overall Length
    79mm
  • Colour
    Yellow
  • Battery Life
    3A·h
  • Battery Size
    3.7v
  • Battery Type
    1500mAh Li-ion
  • Ip Rating
    IP65
  • Beam Distance
    27m
  • Weight
    0.11kg
  • Lumens
    200
  • MFR Part No.
    CRI-H200R
  • Rechargeable
    Yes
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome