0
1

21852 Mini Wireless Self-Adhesive COB LED Light Switch 120 Lumens (4 Pack) LiteZall Logo

Order Code: ZT3159369S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Say goodbye to dark corners and enjoy the convenience and versatility of wireless lighting
Introducing the LiteZall 21852 COB LED Wireless Mini Light Switch 4 Pack each with 120 Lumens. The perfect solution to illuminate any space with ease and convenience. Whether you're in need of extra lighting in your cupboard, shed, garage, or any other area, these innovative wireless light switches are here to brighten up your life. Featuring advanced COB (Chip-on-Board) LED technology, these compact light switches deliver powerful illumination with exceptional energy efficiency. Each switch is equipped with multiple COB LEDs, providing a bright and uniform light output that ensures optimal visibility in any dark environment. Installation is a breeze, as these wireless light switches require no complicated wiring or electrical expertise. Simply peel off the adhesive backing and stick them onto any surface you desire. Whether it's a wall, ceiling, or cabinet, these versatile light switches can be effortlessly mounted anywhere, giving you the freedom to customise your lighting setup to suit your needs. With the LiteZall 21852 COB LED Wireless Mini Light Switches, you'll enjoy the convenience of instant on/off operation. The switches feature a user-friendly design, allowing you to easily turn the lights on or off with a simple press of a button. No more fumbling for a switch in the dark or struggling to find a flashlight. Illuminate your surroundings effortlessly and enjoy a hassle-free lighting experience. These wireless light switches are powered by AAA batteries (included) , ensuring long-lasting performance. The energy-efficient COB LEDs also contribute to the extended battery life, allowing you to enjoy the illumination for extended periods before needing to replace the batteries. Designed with durability in mind, these light switches are built to withstand daily use and are resistant to impact and weather conditions. Whether you need a reliable light source indoors or outdoors, the LiteZall 21852 COB LED Wireless Mini Light Switches are up to the task. The 4-pack provides great value, allowing you to enhance multiple areas of your home with ease. Say goodbye to dark corners and poorly lit spaces, and welcome the convenience and versatility of the LiteZall 21852 COB LED Wireless Mini Light Switch 4 Pack into your life.

Features:
120 Max. Lumens
Installs On Most Flat Clean Surfaces
Double Sided Hook and Loop Fasteners, Magnetic Mounts and Keyhole Mount
Use Anywhere You Need Bright Battery-Powered Light
No Tools or Wiring
Each Light Uses 3 x AAA Batteries (included)
Measures 3.5" Tall x 2.75" Wide x 1.25" Deep
Specification:
Part Number: 21852
Quantity: Pack of 4

See full description
Specifications for 21852 Mini Wireless Self-Adhesive COB LED Light Switch 120 Lumens (4 Pack) LiteZall Logo
  • Lumens
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome