24556 Mini Rechargeable Torch and Task Light 120 Lumens

Order Code: ZT3447132S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Illuminate Any Situation with the LitezAll 24556 Mini Flashlight & Task Light
The LitezAll 24556 Mini Flashlight/Tasklight has a focusing beam and an output of 120 Lumens. This compact and versatile light is designed to provide powerful illumination in any situation, making it perfect for both indoor and outdoor use. With its sleek and portable design, the LitezAll 24556 Mini Flashlight is the ideal tool to keep by your side at all times. Whether you're camping, hiking, working in the garage, or simply need some extra light during a power outage, this flashlight is built to deliver exceptional performance. Featuring a rechargeable battery, this flashlight eliminates the need for disposable batteries, saving you money and reducing waste. Simply plug it into any USB port using the included cable, and it will quickly charge up, ready to shine brightly whenever you need it. The long-lasting battery ensures extended usage time, so you can rely on this flashlight for extended periods without worrying about running out of power. Equipped with advanced LED technology, the LitezAll 24556 Mini Flashlight offers an impressive maximum brightness of 120 lumens. This powerful output allows you to illuminate large areas or focus on specific objects with ease. The adjustable focus feature enables you to switch between a wide flood beam and a focused spotlight, depending on your lighting requirements. What sets this flashlight apart is its dual functionality. Not only does it function as a traditional flashlight, but it also doubles as a convenient task light. The LitezAll 24556 Mini Flashlight is constructed with durability in mind. Its rugged exterior ensures it can withstand rough handling and is resistant to water and impact.

Features:
Rechargeable (Charging Cable Included)
400 mAh Battery (Non-Replaceable)
2 Flashlight Brightness Modes (Up to 2 Hour Run-time)
Strobe Flashlight Mode
1 Worklight Mode (Up to 3.5 Hour Run-time)
Push/Pull Focus Beam
Lanyard
Weather Resistant
Carry strap
Specification:
Part Number: 24556
Full Power: 120 Lumens - 2 hours
Medium Power: 100 Lumens - 3.5 hours

See full description
Specifications for 24556 Mini Rechargeable Torch and Task Light 120 Lumens
  • Lumens
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome