2460 Stealthlite Recoil Ledrechargeable Torch

Order Code: ZT3293845S

£179.99 Inc VAT (20%)


Description

The 2460 StealthLite™ handheld torch is ATEX certified for use in Zone 1 areas. Boasts an impressive light output of up to 181 lumens and a beam distance of 181 metres.

Features and Benefits
• Slide switch for easy on/off even when wearing gloves
• Smart charger base for easy recharge without removing batteries
• IPX7 rated allowing the torch to be submersed in 1 metre depths for up to 30 minutes
• High colour temperature LED to provide optimum light output

Standards
• ATEX Class: Gas Zone 1
• ll 2 G Ex ib llC T3 Gb

Notes
• Supplied with 4 x AA NiMH rechargeable batteries
• Supplied with charging dock

See full description
Specifications for 2460 Stealthlite Recoil Ledrechargeable Torch
  • Weight
    221g
  • Colour
    Black/Yellow
  • Overall Length
    178mm
  • Beam Distance
    181m
  • Ingress Protection Rating (IP Rating)
    IPX7
  • Rechargeable
    Rechargeable
  • Battery Type
    NiMH
  • Bulb Type
    LED
  • MFR Part No.
    2460
  • Type
    Handheld Torch
  • Battery Size
    AA
  • ATEX Zone
    1
  • Series
    StealthLite
  • Lumens
    181Lumens
  • Battery Life
    5hours
  • ATEX Category
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome