0
1
2
3
4
5
6
7
8
9
10
11
12

24W SMD LED Super Beam Rechargeable Pocket Light

Order Code: ZT4029952S

£26.99 Inc VAT (20%)


Description

• Powerful 24W torch with 2500lm output.
• Four modes of light: low, medium, high and super beam mode.
• Lightweight aluminium housing.
• Convenient small pocket size for easy transportation.
• Intelligent LED charging indicator.
• Rechargeable battery with 2hr charge time (supplied with 500mm USB-C charging cable) .
• Includes strong magnet on the base to aid hands-free use.
• Impact resistance: 1M.
• Dust/water resistance: IP44.
• Model No. LED2500SB

See full description
Specifications for 24W SMD LED Super Beam Rechargeable Pocket Light
  • MFR Part No.
    LED2500SB
  • Weight
    0.1kg
  • Battery Type
    900mAh
  • Charging Time
    2hours
  • LED Type
    SMD
  • Lumen Output
    200-2500Lumens
  • Operating Time
    1.5-5hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome