2610 HeadsUp Lite 3 LED + 1 LED (3XAAA)

Order Code: ZT1026163X

£49.99 Inc VAT (20%)


Description

2610
Three lighting levels. Adjustable strap fits securely on your head, while the rubber strap grips tightly to hard hats. Ideal for reading maps or for work. Certified to ATEX safe for use in hazardous Zone 1 (Category 2) locations. Uses 3x AAA batteries (included).

Specifications for 2610 HeadsUp Lite 3 LED + 1 LED (3XAAA)
  • Weight
    3.2g
  • Bulb Type
    LED
  • Lumens
    30Lumens
  • Case Material
    Polycarbonate
    PBT
  • Colour
    Silver/Black
  • Battery Type
    Alkaline
  • Battery Life
    19hours
  • Battery Size
    AAA
  • Voltage
    4.5V
  • Beam Distance
    28m
  • Overall Length
    38mm
  • MFR Part No.
    2610
  • Rechargeable
    Non-Rechargeable
  • Series
    HeadsUp Lite
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Type
    Head Torch
  • ATEX Category
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome