2690 Peli Zone 0 Heads Uplitehead Torch

Order Code: ZT3292953S

£49.99 Inc VAT (20%)


Description

The HeadsUp Lite™ head torch delivers 74 lumens of LED light, 11 hours of battery run time and a compact design.

Features and Benefits
• Easy to use rotary bezel can be operated even with gloves on
• Polycarbonate body is impact and water resistant as well as anti-static
• Adjustable and comfortable head strap for a secure fit

Typical Applications
• Ideal for professionals who work in chemical, pharmaceutical, power, oil and gas, and fire rescue industries

Standards
• Certified to ATEX Zone 0 (Category 1) areas

See full description
Specifications for 2690 Peli Zone 0 Heads Uplitehead Torch
  • Bulb Type
    LED
  • Type
    Head Torch
  • MFR Part No.
    2690Z0
  • Beam Distance
    92m
  • Series
    HeadsUp Lite
  • Battery Type
    Alkaline
  • Colour
    Black
  • Weight
    116g
  • Battery Size
    AAA
  • Rechargeable
    Non-Rechargeable
  • Case Material
    Polycarbonate
  • Lumens
    74Lumens
  • Battery Life
    11hours
  • ATEX Category
    1