0
1
2
3
4
5
6
7
8
9

27625 Rechargeable Torch/Head Torch Triple Pack

Order Code: ZT3613646S

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%


Description

LitezAll 27625 Rechargeable Flashlight/Head Torch Combo Triple Pack
The LitezAll 27625 Rechargeable Triple Pack contains 2 Flashlights and a Head Torch to cover all options when you need lighting while outdoors and on the move. The 25201 Rechargeable UltraLite is an incredibly powerful, lightweight flashlight. The 25324 LitezAll UltacOG is a rechargeable COB LED flashlight and the 27618 Quattro 4 Mode is a Rechargeable Head Lamp that provides up to 250 lumens.

25201 - LA-ULTAC2-4/16 LitezAll Rechargeable Ultac UltraLite Soft Touch Flashlight
Weighing in at only 7 ounces, this flashlight features a 350M (1148 Ft.) light throw! The hybrid "no-focus" light beam is a combined super tight and wide beam all in one. The LitezAll Ultac2 is rechargeable and features an integrated battery charging/battery remaining indicator and comes with its own micro USB charging cable. Three brightness levels, an 1800mAh lithium-ion battery and TPR rubber coating round out the features of this incredible weather-resistant flashlight.

25201 Features:
Incredible 350M (1148 Ft.) Light Throw
Hybrid Simultaneous Super Tight & Wide Beam
1000 Lumens (3.5 Hour Run Time) 500 Lumens (4.5 Hour Run Time) 60 Lumens (12 hour Run Time)
Charge to 100% Three Hours
5X More Lightweight Than Similar 1000 Lumen Flashlights
Item Dimensions: H x W x D: 10" x 3.25" x 3.25"
25324 - LA-ULTACOG-4/16 LitezAll Rechargeable Ultac OG Soft Touch Flashlight
The UltacOG features an innovative hybrid beam that combines a tightly focused and wide beam all in one. The light beam reaches a usable distance of up to 270M (885 feet) 3 Flashlight Modes: High (120 Lumens) 4.5 hours, Low (60 Lumens) 6 hours, Strobe (120 Lumens) 11 hours The side mounted COB LED Work Light is 190 lumens, with a 3 hour run time.

25324 Features:
Rechargeable (Charging Cable Included)
1200 mAh Rechargeable Battery (Non-Removable)
Lightweight
Hybrid Flashlight Beam Features Tight and Wide Beam Combined
Charge To 100% Is 3 Hours
Made of High Strength Resin with Smooth Rubberized TPR Coating
Weather Resistant
Item Dimensions: H x W x D: 5.75" x 2.25" x 2.25"
27618 - LA-HL4MD-8/24 LitezAll Quattro 4 Mode Rechargeable LED Head Lamp
The LitezAll Rechargeable Headlamp is the perfect light for any activity, from camping and hiking to working in the garage. With 4 light modes, including high and low white, red, and red flashing, you'll have the perfect light for any situation.The adjustable headband ensures a comfortable fit, and the lamp assembly tilts down up to 40 degrees for precise illumination. The lightweight design makes it easy to wear for extended periods, even on the most strenuous adventures.

27618 Features:
Rechargeable - Micro USB Charging Cable Included
500 mAh Li-Ion Non-Replaceable Battery
Charging: 2 Hours
Highest Mode 250 Lumens: 2.5 Hour Runtime, 15m Light Throw
Additional Modes: 100 Lumens: 5 Hour Runtime, 7m Light Throw
Light Color Temperature: 5000-6000 Kelvin
Additional Modes: Red: 8 Hour Runtime, Red Flashing: 12 Hour Runtime
Head Tilts Down 40 Degrees

See full description
Specifications for 27625 Rechargeable Torch/Head Torch Triple Pack
  • Lumens
    250

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome