0
1
2
3

3000 Lumen Rechargeable Flashlight 500M Spot & Flood Beams IP67

Order Code: ZT3673001S

£113.99 Inc VAT (20%)

Currently unavailable

Description

Elevate your lighting experience and cover all your workspace requirements with this diverse range of high-performance rechargeable flashlights, combining power, precision, and portability for any situation. Whether it's precision or the convenience of a wall mount, each torch in the range offers a unique advantage. Illuminate any space confidently with quick charging, versatile beams, and durable construction.

Features and Benefits
• Long-range beams for extensive coverage
• Compact designs offer increased portability
• Robust constructions improve overall durability
• Quick charging for convenience
• Versatile beams are suitable for various applications

See full description
Specifications for 3000 Lumen Rechargeable Flashlight 500M Spot & Flood Beams IP67
  • Weight
    440g
  • Battery Life
    25hours
  • Lumens
    3000lm
  • Ingress Protection Rating (IP Rating)
    IP67
  • Type
    Handheld Torch
  • MFR Part No.
    NSMAGNUM3000
  • Battery Size
    3.7V
  • Series
    Magnum
  • Rechargeable
    Rechargeable
  • Beam Distance
    500m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome