3610Z0 Lettle ED Recoil LED ZONE0 (4xAA)

Order Code: ZT3293766S

£159.99 Inc VAT (20%)


Description

The 3610Z0 is a right angle light that uses 'Deep Mount' LED
technology, delivering impressive lumens and lux performance. The stainless
steel mounting clip allows for hands free applications. The body is made of
tough ABS resin that's corrosion proof and resistant to extreme temperatures.
It is powered by 4 AA alkaline cells. Certified to ATEX Zone 0 (Category 1).

Features and Benefits
• Corrosion proof ABS resin body for durability
• Right angled head for illumination in tight spaces
• Clip for hands free operation when the torch is hung

Standards
• ATEX Class: Gas Zone 0, Dust Zone 20
• II 1 G Ex ia IIC T4 Ga, II 1 D Ex ia IIIC T135°C Da

Notes
• Includes 4 x AA batteries

See full description
Specifications for 3610Z0 Lettle ED Recoil LED ZONE0 (4xAA)
  • Overall Length
    191mm
  • Colour
    Black/Yellow
  • MFR Part No.
    3610-060-241
  • Series
    Little Ed
  • Rechargeable
    Non-Rechargeable
  • Weight
    298g
  • Battery Size
    AA
  • Bulb Type
    LED
  • Battery Type
    Alkaline
  • Beam Distance
    165m
  • Ingress Protection Rating (IP Rating)
    IPX7
  • Case Material
    Plastic
  • Type
    Handheld Torch
  • Lumens
    153Lumens
  • ATEX Category
    1
  • Battery Life
    5hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome