0
1
2
3
4
5
6
7
8
9
10

3W COB & 2W SMD LED Rechargeable Inspection Light

Order Code: ZT4029953S

£14.39 Inc VAT (20%)


Description

• Lightweight light featuring a super bright 3W COB LED, which gives an even and constant spread of light, producing up to 200 lumens.
• 2W High power SMD LED torch producing up to 100 lumens.
• Integral hanging hook/belt clip and a magnetic base which can rotate through 180° for hands-free applications.
• Rechargeable 3.7V 1.2Ah lithium-ion battery for longer product life.
• Operating Time: 2-4hr.
• Charging Time: 4hr.
• Supplied with 300mm USB Type-C charging cable.
• Model No. LED301

See full description
Specifications for 3W COB & 2W SMD LED Rechargeable Inspection Light
  • Weight
    0.12kg
  • MFR Part No.
    LED301
  • Battery Type
    3.7V 1.2Ah Lithium-ion
  • Length
    165mm
  • Charging Time
    4hours
  • LED Type
    3W COB + 2W SMD LED
  • Operating Time
    02-Aprhours
  • Lumen Output
    100lm (SMD) 200lm (COB)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome